Screwdriver-Insulated-SL-SLIM-0.4X2.5X80-ZEBRA
613.63125
- UNSPSC 27111736
061363125 961 1
061363125 961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)
Screwdriver-Insulated-SL-SLIM-0.4X2.5X80-ZEBRA — 613.63125
- Screwdriver-Insulated-SL-SLIM-0.4X2.5X80-ZEBRA — 613.63125
- Screwdriver-Insulated-SL-SLIM-0.6X3.5X100-ZEBRA — 613.63135
- Screwdriver-Insulated-SL-SLIM-0.8X4X100-ZEBRA — 613.63140
- Screwdriver-Insulated-SL-SLIM-1.0X5.5X125-ZEBRA — 613.63155
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:16 PM.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 0.4 x 2.5 mm |
| Blade Length | 80 mm |
| Handle Length | 83 mm |
| Handle Diameter | 27 mm |
| EAN | 4052712010378 |
Features
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards. |
| Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.